- 5.512 in Inside Diameter
- 9.843 in Outside Diameter
- C0 Internal Clearance
- Steel
- 3.465 in Overall Width
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are a recognized global leader in spherical roller bearings, with a manufacturing history going back to the early 1900s. With one of the broadest ranges of spherical roller bearings and assemblies fitting shafts of 25mm to 2500mm, our team can help provide the optimal solution for your application. Designed to meet the toughest application conditions, our Spherical Roller Bearings can increase productivity and uptime in your equipment due to optimized internal geometry and higher capacity, resulting in longer bearing life. Timken Spherical Roller Bearings can also lead to more productivity and uptime thanks to lower operating temperatures resulting in extended lubrication life and reduced lubricant usage.
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
features
- Improved bearing performance in extreme operating conditions, minimizing impact of contaminants that can get caught in the bearing's roller and cage due to an enhanced cage bridge design
- Extend bearing life in applications with extreme shock/vibration, high gravitational forces and minimal lubrication conditions due to the extra strength and durability provided by our machined brass cage
- Longer lubrication life achieved from lower operating temperatures due to reduced internal friction and running torque from cage guided rollers
- Longer bearing life achieved from higher capacity (vs. competitors)
| Inner Ring Width | 3.465 in, 88 mm |
| Outer Ring Width | 3.465 in, 88 mm |
| Relubricatable | No |
| I.D. | 5.512 in, 140 mm |
| Closure Type | Open |
| Limiting Speed - Oil | 1700 rpm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| No. of Rows | Double |
| Bearing Type | Unmounted Roller Bearing |
| Roller Material | Steel |
| Fillet Radius | 0.1 in |
| Limiting Speed - Grease | 1200 rpm |
| Component | Assembly |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Shaft Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 3.465 in, 88 mm |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Enclosure | Unsealed |
| Outer Diameter Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Cage Type | Machined Finger |
| Origin | Spherical Radial |
| Cage Material | Brass |
| O.D. | 9.843 in, 250 mm |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Bearing Material | Steel |
| Internal Clearance | C0 |
| Weight | 42.59 LB |
| EAN or UPC | 87796024939 |

