- Angular Contact - Type SBT
| Inside Dia. | 0.75 in |
| Spherical Diameter | 1.08 in |
| Inner Ring Width | 0.41 in |
| Lube Hole Center | 1/8 in |
| Outside Dia. | 1.25 in |
| Housing Shoulder Diameter | 0.84 in |
| Outer Ring Width | 0.31 in |
| Dynamic Load Rating | 4500 lbf |
| Housing Fillet Radius | 0.04 in |
| Overall Width | 0.44 in |
| Weight | 0.23 LB |
| EAN or UPC | 87796019959 |

