- Single Row Radial Bearing, 9" ID x 12" OD x 1.5" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Bearing Type | Radial |
| O.D. | 12 in |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 1 1/2 in |
| icNumber | 7699294 |
| No. in Set | Single Bearing |
| Material | Steel |
| Static Load Rating [Max] | 63000 lbf |
| I.D. | 9 in |
| Precision | Standard |
| Cage Material | Steel |
| Cage Type | Metal |
| Outer Ring Width | 1 1/2 in |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Inch/Metric | Inch Bore |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Enclosure | Open |
| Bore Type | Round Bore |
| Preload Level | None |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 51000 lbf |
| Weight | 18.9 LB |
| EAN or UPC | 87796017306 |

