- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M20 Thread
- 32 Threads per Inch
| O.D. | 1.375 in |
| Slot Width [Min] | 0.178 in |
| Thread Pitch | N/A |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 20 mm |
| Locking Type | Not Self-Locking |
| Mating Lockwasher | W04 |
| Max. Face Runout | 0.002 in |
| Thickness | 0.375 in |
| Material | Steel |
| Face Diameter | 1 1/8 in |
| Thread Size | M20 |
| Threads per Inch | 32 |
| Right / Left Hand | Right Hand |
| Locknut Series | N Series |
| Grade | Standard |
| Weight | 0.24 LB |
| NSN Number | 5310-00-185-6425 |

