- 4-Bolt Housing
- Cast Iron
- 20 7/8" to 23 5/8" Bolt Spacing
- 7 1/2" Center Line to Base
- 26 3/4" Housing Length
| Base Height | 3 in |
| Locking Device | Adapter Mounted |
| Housing Height | 15 1/2 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Min] | 20 7/8 in |
| Bolt Hole Spacing - Width | 4.625 in |
| Stabilizing Ring | SR-36-30 |
| Housing Material | Cast Iron |
| Housing Width | 9 11/16 in |
| Bolt Hole Spacing Range [Max] | 23 5/8 in |
| Bearing No. | 22236K |
| Seal Type | Triple Ring Seals |
| Housing Length | 26 3/4 in |
| Adapter Assembly | SNW-36 |
| Triple Seal | LER148 |
| Base Width | 7 1/8 in |
| Housing Construction | 2 Piece |
| Mounted Unit Series | SAF225 |
| Weight | 262.0 LB |
| EAN or UPC | 87796037120 |

