- 2-Bolt Housing
- Cast Iron
- 9 7/8" to 11" Bolt Spacing
- 3 3/4" Center Line to Base
- 13" Housing Length
includes
- Cap, base, cap bolts, triple-ring seals, and stabilizing ring
| Shaft Dia. | 2.9375 in |
| Housing Height | 7 1/4 in |
| Housing Width | 4 15/16 in |
| Housing Material | Cast Iron |
| Base Height | 1 1/4 in |
| Bolt Hole Spacing - Width | N/A |
| Triple Seal | LER53 |
| Housing Length | 13 in |
| Base Width | 3 1/2 in |
| Bearing No. | 22217K |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 10 7/16 in |
| Stabilizing Ring | SR-17-14 |
| Seal Type | Triple Ring Seals |
| Locking Device | Adapter Mounted |
| Mounted Unit Series | SAF225 |
| Bolt Hole Spacing Range [Max] | 11 in |
| Adapter Assembly | SNW-17 |
| Weight | 34.27 LB |
| EAN or UPC | 87796036635 |

