- SNW-36 Series Adapter Sleeve
- 6 7/16" Shaft Size
- Use w/22200K Series Roller Bearings
| Bearing Series | 22200K Series |
| Length | 5.038 in |
| Series | SNW-36 |
| Locking Device | W36 |
| Lock Nut | AN36 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 6.4375 in |
| Weight | 18.93 LB |
| EAN or UPC | 87796033467 |

