TotalEnergies
127665 NEVASTANE SILICONE SG 7OZ
SafeGard Silicone Release Agent & Lubricant
Item #102105148
-
No Air Shipping -
HACCP Friendly
- 7 oz Spray Bottle
- Protects Against Rust
- Wide Temperature Range
description
- SafeGard Silicone is an odorless release agent and lubricant that provides safe lubrication with very thin films without freezing or gumming.
applications
- Plastic and rubber molds
- Timers
- Clocks
- Electrical equipment
- Battery terminals
- Printing and textile cutters
- Punches
- Forms
- Saws
- Knives
- Food packaging equipment
features
- Reduces friction
- Stops squeaks
- Resists rust
- Nonstaining
- Non-toxic
- Does not contain any ozone-depleting substances
- Meets FDA regulation NSF H1 approved for use in federally inspected meat and poultry plants for incidental food contact
| Contains | Silicone, Solvent |
| Temperature Range [Max] | 400 °F |
| Appearance | Liquid |
| Container Type | Spray |
| Lubricant Type | Silicone |
| Family Name | Silicone SafeGard Release Agent & Lubricant |
| Temperature Range [Min] | -40 °F |
| Odor | Solvent |
| Base Oil | silicone |
| Container Size | 7 oz |
| Use For | Corrosion Resistant, Mold Release, NSF H-1, Sliding Surfaces |
| Flash Point | 142 °F |
| Application | Mold release, Bearings, Chain, Bushings |
| Color | Transparent |
| Weight | 0.583 LB |
| EAN or UPC | 662383402682 |
-
No Air Shipping -
HACCP Friendly


