- SafeGard 7 oz Spray Lubricant for Open Gears
- Safe on Most Plastics
- Non-Flammable
- Citrus Odor
description
- Moly 23 Chain Lubricant in SafeGard spray can.
| Application | Open Gears |
| Contains | Petroleum |
| Color | Black |
| Appearance | Liquid |
| Use For | Corrosion Resistant, Sliding Surfaces |
| Lubricant Type | Open Gear |
| Flammability | Nonflammable |
| Container Type | Spray |
| Lubricant | 0-15 Oil |
| Family Name | Moly 23 Chain Lubricant |
| Plastic Safe | Safe on most plastics |
| Water-Resistant | Yes |
| Flash Point | 150 °F |
| Odor | Citrus |
| Container Size | 7 oz |
| Weight | 0.583 LB |
-
No Air Shipping


