- 55 gal Drum
- Use in Water-Cooled Reciprocating Compressors
- Low Carbon Residue
- Non-Foaming
- Reduces Valve Deposits
description
- Double inhibited paraffinic oil for water cooled compressors.
features
- ISO viscosity grade: 100
- SAE number: 30
- Kinematic viscosity 11.8 cSt @ 100 °C, 103 cSt @ 40 °C
- Pour point 10 °F
compliances
- 0
| Pour Point | 10 °F |
| Color | Amber |
| Flash Point | 425 °F |
| SAE No. | 30 |
| Series | 49LT |
| Container Type | Drum |
| ISO Viscosity Grade | ISO-100 |
| Type | Air Compressor Oil |
| Viscosity Index | 100 |
| Container Size | 55 gal |
| Base Oil | Petroleum |
| Family Name | Reciprocating Air Compressor Oil |
| Weight | 442.0 LB |

