- 55 gal Drum
- Use On Machine Tools, Vacuum Pumps, & Gear Drives
- Non-Detergent
- USDA H2
description
- Premium, antiwear hydraulic oil meets all modern high pressure system requirements, both mobile and stationary.
compliances
- 0
| Container Size | 55 gal |
| Flash Point | 480 °F |
| Color | Amber |
| Viscosity Index | 100 |
| SAE No. | 30 |
| Container Type | Drum |
| Series | KLC-30 |
| Pour Point | 5 °F |
| ISO Viscosity Grade | ISO-100 |
| Base Oil | synthetic |
| Additives | Rust, Oxidation & Anti-Wear |
| AGMA No. | 3 |
| Weight | 442.0 LB |
| EAN or UPC | 662383716697 |


