- 55 gal Drum
- Use On Machine Tools, Vacuum Pumps, & Gear Drives
- Non-Detergent
- USDA H2
description
- Premium, antiwear hydraulic oil meets all modern high pressure system requirements, both mobile and stationary.
compliances
- 0
| Additives | Rust, Oxidation & Anti-Wear |
| AGMA No. | 4 |
| Viscosity Index | 100 |
| Container Size | 55 gal |
| Color | Amber |
| Container Type | Drum |
| SAE No. | 40 |
| Base Oil | synthetic |
| Series | KLC-40 |
| Pour Point | 5 °F |
| Flash Point | 500 °F |
| ISO Viscosity Grade | ISO-150 |
| Weight | 442.0 LB |
| EAN or UPC | 662383716727 |


