- 5 gal Pail
- Petroleum Base
- Contains Rust, Oxidation, & Anti-Wear Agents
- Meets MIL-L-2104D
description
- Premium, antiwear hydraulic oil meets all modern high pressure system requirements, both mobile and stationary.
compliances
- 0
| Container Size | 5 gal |
| Base Oil | Petroleum |
| Flash Point | 450 °F |
| Color | Amber |
| Additives | Rust, Oxidation & Anti-Wear |
| SAE No. | 20 |
| AGMA No. | 2 |
| Pour Point | 5 °F |
| Container Type | Pail |
| Series | KLC-20 |
| ISO Viscosity Grade | ISO-68 |
| Viscosity Index | 100 |
| Weight | 40.0 LB |
| EAN or UPC | 662383351652 |

