- 5 gal Pail
- Use On Machine Tools, Vacuum Pumps, & Gear Drives
- Non-Detergent
- USDA H2
description
- Premium, antiwear hydraulic oil meets all modern high pressure system requirements, both mobile and stationary.
compliances
- 0
| Container Type | Pail |
| AGMA No. | 6 |
| Flash Point | 530 °F |
| Color | Amber |
| SAE No. | 50 |
| Base Oil | synthetic |
| Additives | Rust, Oxidation & Anti-Wear |
| Pour Point | 10 °F |
| Container Size | 5 gal |
| Viscosity Index | 100 |
| Series | KLC-50 |
| ISO Viscosity Grade | ISO-220 |
| Weight | 40.0 LB |

