- 5 gal Pail
- Provides Efficient Lubrication to a Wide Variety of Industrial Gearing
- USDA H2 Rated
description
- Premium gear lubricant for industrial gearing
- contains sulfur-phosphorus EP additives. K600 recommended for worm gears and steam cylinders. Noncorrosive to bronze and steel. Contact your local Applied® service center for other grades.
features
- ISO viscosity grade: 100
- SAE viscosity grade: 80W-85W
- AGMA grade: 3 EP
- Timken "OK" Load: 65 lb
compliances
- 0
| Container Size | 5 gal |
| ISO Viscosity Grade | ISO-100 |
| AGMA No. | 3EP |
| Container Type | Pail |
| SAE Gear No. | 80W-85W |
| SAE No. | 30 |
| Series | EP 100 |
| Base Oil | Petroleum |
| Weight | 40.0 LB |
| EAN or UPC | 662383733502 |

