- 55 gal Drum
- Provides Efficient Lubrication to a Wide Variety of Industrial Gearing
- USDA H2 Rated
description
- Premium gear lubricant for industrial gearing
- contains sulfur-phosphorus EP additives. K600 recommended for worm gears and steam cylinders. Noncorrosive to bronze and steel. Contact your local Applied® service center for other grades.
features
- ISO viscosity grade: 220
- SAE viscosity grade: 90
- AGMA grade: 6 EP
- Timken "OK" Load: 65 lb
compliances
- 0
| AGMA No. | 6EP |
| ISO Viscosity Grade | ISO-220 |
| Base Oil | Petroleum |
| SAE Gear No. | 90 |
| Series | EP 220 |
| Viscosity @ 100°F S.U.S. | 1000 |
| Container Size | 55 gal |
| Container Type | Drum |
| Viscosity @ 210°F S.U.S. | 80 |
| Flash Point | 500 °F |
| Viscosity Index | 100 |
| SAE No. | 50 |
| Weight | 442.0 LB |
| EAN or UPC | 662383717762 |


