- 5 gal Pail
- Provides Efficient Lubrication to a Wide Variety of Industrial Gearing
- USDA H2 Rated
description
- Premium gear lubricant for industrial gearing
- contains sulfur-phosphorus EP additives. K600 recommended for worm gears and steam cylinders. Noncorrosive to bronze and steel. Contact your local Applied® service center for other grades.
features
- ISO viscosity grade: 320
- SAE viscosity grade: 80/140
- AGMA grade: 6 EP
- Timken "OK" Load: 60 lb
compliances
- 0
| Base Oil | Petroleum |
| Viscosity @ 210°F S.U.S. | 90 |
| Series | EP 320 |
| SAE No. | 60 |
| SAE Gear No. | 80W-140 |
| AGMA No. | 6EP |
| Container Type | Pail |
| ISO Viscosity Grade | ISO-320 |
| Viscosity Index | 120 |
| Container Size | 5 gal |
| Flash Point | 475 °F |
| Viscosity @ 100°F S.U.S. | 1500 |
| Weight | 38.0 LB |
| EAN or UPC | 662383359054 |

