- 5 gal Pail
- Provides Efficient Lubrication to a Wide Variety of Industrial Gearing
- USDA H2 Rated
description
- Premium gear lubricant for industrial gearing
- contains sulfur-phosphorus EP additives. K600 recommended for worm gears and steam cylinders. Noncorrosive to bronze and steel. Contact your local Applied® service center for other grades.
features
- ISO viscosity grade: 460
- SAE viscosity grade: 140
- AGMA grade: 7 EP
- Timken "OK" Load: 65 lb
compliances
- 0
| Base Oil | Petroleum |
| ISO Viscosity Grade | ISO-460 |
| Viscosity @ 100°F S.U.S. | 2150 |
| Viscosity @ 210°F S.U.S. | 120 |
| Container Size | 5 gal |
| Container Type | Pail |
| Series | EP 460 |
| AGMA No. | 7EP |
| SAE No. | 70 |
| Viscosity Index | 100 |
| Flash Point | 520 °F |
| SAE Gear No. | 140 |
| Weight | 40.0 LB |
| EAN or UPC | 662383245753 |

