- 35 lb Pail
- Provides Superior Anti-Wear
- Highly Adhesive, Tacky
- USDA H2 Rated
description
- Tacky, greasy, open gear lube ready-to-use when applied. Contains moly and graphite.
compliances
- USDA H2 authorized for use in federally inspected meat and poultry plants where no contact with edible product is possible.
| NLGI No. | 2 |
| Color | Black |
| ASTM Drop Point | None |
| Appearance | Liquid |
| Flash Point | 375 °F |
| Family Name | Moly 29 Open Gear Compound |
| Use For | Corrosion Resistant, Sliding Surfaces |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Thickener Type | Inorganic |
| Application | Open Gears |
| Container Size | 35 lb |
| Temperature Range [Max] | 400 °F |
| Timken "OK" Load | 40 lb |
| Contains | Petroleum |
| Series | Moly 29 |
| Lubricant Type | Open Gear |
| Base Oil Viscosity @ 100 °F | 3,000 SUS at 210 °F |
| Container Type | Pail |
| Base Oil | Complex |
| Temperature Range [Min] | 25 °F |
| Weight | 38.0 LB |

