- 35 lb Pail
- AGMA Number 5S
- SAE Gear Number 80W-140
- Extreme Pressure Additives
- Synthetic Base
description
- Synthetic diester gear lube with extreme pressure protection.
applications
- Freezing chambers
- Outdoor conveyor drives
- Gear drives running in hot environments
features
- Synthetic diester-based
- High viscosity index
- Low pour point
- Noncorrosive
- Lubricates under high loads
- Extreme pressure
- Ease of start-up
- Eliminates seasonal changes
- Extends lubricant life, lowers friction and power costs
compliances
- 0
| AGMA No. | 5S |
| Container Size | 35 lb |
| ISO Viscosity Grade | ISO-220 |
| Additives | Extreme Pressure |
| Viscosity @ 210°F S.U.S. | 130 |
| Container Type | Pail |
| Base Oil | synthetic |
| SAE Gear No. | 80W-140 |
| Flash Point | 499 °F |
| Viscosity @ 100°F S.U.S. | 1100 |
| Weight | 38.0 LB |

