- 55 gal Drum
- AGMA Number 7S
- SAE Gear Number 80W250
- Extreme Pressure Additives
- Synthetic Base
description
- Synthetic diester gear lube with extreme pressure protection.
applications
- Freezing chambers
- Outdoor conveyor drives
- Gear drives running in hot environments
features
- Synthetic diester-based
- High viscosity index
- Low pour point
- Noncorrosive
- Lubricates under high loads
- Extreme pressure
- Ease of start-up
- Eliminates seasonal changes
- Extends lubricant life, lowers friction and power costs
compliances
- 0
| SAE Gear No. | 80W-90 |
| Additives | Extreme Pressure |
| Flash Point | 475 °F |
| Viscosity @ 210°F S.U.S. | 227 |
| Container Size | 55 gal |
| Container Type | Drum |
| Base Oil | synthetic |
| SAE No. | 80W250 |
| AGMA No. | 7S |
| Viscosity @ 100°F S.U.S. | 2100 |
| ISO Viscosity Grade | ISO-460 |
| Weight | 462.0 LB |


