- 12 oz Aerosol
- Use On All Chains: Will Not Shrink or Swell Oring Seals
description
- Provides an active lubricating film, which helps to prevent chain links from kinking. Will not shrink or swell O-ring seals, which helps to protect the seals from cracking or tearing thus ensuring that dirt and moisture do not enter the chain links or pins.
applications
- Link chains
- Sprockets
- Hinges
- Light-duty cable
- Cams
- Open gear
features
- Reduces re-lubrication intervals
- Insoluble in water and in salt water for added corrosion resistance
- Provides reliable chain link protection in slow or high speed applications
- Antifling properties
- Resistant to harsh environments
- No dies, no stain
| Container Type | Spray, Aerosol |
| NLGI No. | N/A - Spray |
| Flash Point | 69 °F |
| Color | Clear |
| Contains | Petroleum |
| Use For | Corrosion Resistant, Moisture Resistant, Penetrant, Sliding Surfaces |
| Appearance | Liquid |
| Odor | Petroleum |
| Application | Chain, Sprockets, Open Gears, Hinges, Cams, Light Duty Cable |
| Family Name | Chain Drive Lubricant |
| Container Size | 12 oz |
| Weight | 0.583 LB |
-
No Air Shipping


