- 55 gal Drum
- 32 ISO Viscosity Grade
- 130 Viscosity Index
- 470 °F Flash Point
- 530 °F Fire Point
description
- Fully synthetic, diester-based lubricant formulated with special synthetic esters and polymers that provide exceptional performance in severe conditions encountered in drying ovens, leaving no carbon or solid lubricant residues. Good to 550 °F. Also available in ISO grades 32 to 320. Contact your local Applied® service center for other ISO grades.
applications
- Annealing oven chains
- Lubricating and circulating oil
- Tenter frames
- Lithographing ovens
- Building insulation
- Gypsum board and plywood kilns
features
- Soluble "Moly"
- Excellent lubricity lowers amperage
- Low volatility reduces consumption
| Container Type | Drum |
| Color | Yellow |
| Flash Point | 470 °F |
| Pour Point | -50 °F |
| ISO Viscosity Grade | ISO-32 |
| Container Size | 55 gal |
| Fire Point | 530 °F |
| Viscosity Index | 130 |
| Weight | 462.0 LB |

