- Cirkan SH Hydraulic, Bearing, Gear, & Compressor Oil
- 5 gal Pail
- ISO-68
features
- Extended drain intervals
- Higher film strength
- High and low temperature service
- Good compatibility with elastomers and seals
- Excellent anti-wear, anti-corrosion, anti-foam, rust and oxidation protection
- Strengthened foaming protection
- Good demulsification behavior
| Container Size | 5 gal |
| ISO Viscosity Grade | ISO-68 |
| SAE No. | 20 |
| Container Type | Pail |
| Weight | 38.0 LB |

