- 12 oz Bottle
- Petroleum Base
- Evaporate Fast
- Safe on Most Plastics
applications
- Support equipment
- Automotive
- Bicycle
- Electrical
- Manufacturing
- Tool and die shops
- Marine
- Snowmobile
features
- Specially recommended for heavy-duty requirements such as brake deposit cleanup
- Leaves no residue
- Fast-drying, nonstaining petroleum solvent
- Displaces moisture
- Harmless to most plastics
- Clear, colorless liquid
- Cleans and degreases all metal surfaces
| Container Type | Bottle |
| Plastic Safe | Safe on most plastics |
| Type | Brake Cleaner |
| Application | Electrical Contacts, Gear Boxes, Engines, Brakes, Carburetors, Tools, Shop equipment, Sparkplugs, Suspension Assemblies |
| Evaporation Rate | Fast |
| Container Size | 12 oz |
| Residue | None |
| Type of Cleaner | Petroleum |
| Weight | 0.583 LB |
-
No Air Shipping


