- 55 gal Drum
- Provides Efficient Lubrication to a Wide Variety of Industrial Gearing
- USDA H2 Rated
- Recommended for Use as a Steam Cylinder Oil
description
- Premium gear lubricant for industrial gearing
- contains sulfur-phosphorus EP additives. K600 recommended for worm gears and steam cylinders. Noncorrosive to bronze and steel. Contact your local Applied® service center for other grades.
features
- ISO viscosity grade: 460
- SAE viscosity grade: 140
- AGMA grade: 7(c)
- Timken "OK" Load 50 lb
compliances
- 0
| AGMA No. | 7C |
| Series | Cyl C |
| Viscosity @ 100°F S.U.S. | 2140 |
| SAE Gear No. | 140 |
| Container Size | 55 gal |
| Flash Point | 550 °F |
| Container Type | Drum |
| Viscosity Index | 100 |
| Base Oil | Petroleum |
| Viscosity @ 210°F S.U.S. | 150 |
| SAE No. | N/A |
| ISO Viscosity Grade | ISO-460 |
| Weight | 447.0 LB |


