- 5 gal Pail
- Eight Times The Life of Petroleum Oil
- High Detergency Produces a Cleaner System
description
- Premium diester fluids for extended drain and long equipment life – keeps machines running clean.
compliances
- 0
| SAE No. | 30 |
| ISO Viscosity Grade | ISO-100 |
| Series | Dacnis SE 100 |
| Base Oil | Diester-Synthetic |
| Color | Amber |
| Container Type | Pail |
| Family Name | Dacnis SE Synthetic Air Compressor Oil |
| Type | Air Compressor Oil |
| Flash Point | 490 °F |
| Viscosity Index | N/A |
| Container Size | 5 gal |
| Pour Point | -30 °F |
| Weight | 42.0 LB |

