- 55 gal Drum
- Eight Times the Petroleum Oil
- High Detergency Produces a Cleaner System
description
- Premium diester fluids for extended drain and long equipment life – keeps machines running clean.
features
- Pour point - 20 °F
compliances
- 0
| Base Oil | Diester-Synthetic |
| ISO Viscosity Grade | ISO-150 |
| Color | Amber |
| Type | Air Compressor Oil |
| Container Type | Drum |
| Flash Point | 525 °F |
| Family Name | Dacnis SE Synthetic Air Compressor Oil |
| Container Size | 55 gal |
| Viscosity Index | N/A |
| Series | Dacnis SE 150 |
| SAE No. | 40 |
| Pour Point | -20 °F |
| Weight | 472.0 LB |
-
Delivery Via Truck


