- 55 gal Drum
- Allows 8 Times the Life of Petroleum Oil
- High Detergency Produces a Cleaner System
- USDA H2 Rated
description
- Premium diester fluids for extended drain and long equipment life – keeps machines running clean.
compliances
- 0
| Container Size | 55 gal |
| Container Type | Drum |
| Flash Point | 470 °F |
| Pour Point | -50 °F |
| Viscosity Index | N/A |
| Type | Air Compressor Oil |
| Base Oil | Diester-Synthetic |
| Series | Dacnis SE 32 |
| Color | Amber |
| Family Name | Dacnis SE Synthetic Air Compressor Oil |
| SAE No. | 10 |
| ISO Viscosity Grade | ISO-32 |
| Weight | 462.0 LB |


