- 55 gal Drum
- Provides 4 Times the Life of Petroleum Oil
- Compatible with Paints, Seals, Elastomers, & Petroleum Lubricants
description
- Premium diester fluids for extended drain and long equipment life – keeps machines running clean.
compliances
- 0
| Family Name | Dacnis SE Synthetic Air Compressor Oil |
| SAE No. | 20 |
| Color | Amber |
| Viscosity Index | N/A |
| Container Type | Drum |
| Base Oil | Polyalphaolefin-Synthetic |
| Flash Point | 485 °F |
| Series | Dacnis SE 46 |
| ISO Viscosity Grade | ISO-46 |
| Type | Air Compressor Oil |
| Container Size | 55 gal |
| Pour Point | -40 °F |
| Weight | 462.0 LB |


