- 5 gal Pail
- A Low Viscosity Oil Formulated to Provide the Peak Performance Required for High Speed Spindles & Bearings of Machine Tools & Grinders
description
- Premium high speed machine tool spindle lubricant, low viscosity, clean running. Also available in Drosera MS 2, 10, and 15. Contact your local Applied® service center for other ISO grades.
applications
- High speed bearings
- Air lines
- Grinder spindles
- Machine tool spindles
features
- Appearance: Clear amber liquid
- ISO viscosity grade: 22
- Rust and oxidation inhibited
compliances
- 0
| Series | Keyspin 5 |
| Container Type | Pail |
| SAE No. | 10 |
| Container Size | 5 gal |
| Flash Point | 338 °F |
| Weight | 39.0 LB |
| EAN or UPC | 662383352857 |

