- 5 gal Pail
- Designed to Assure the Tough & Uniform Oil Film Needed to Lubricant Machine Tool Slideways, Keeping Them Ultra-Smooth
- Fortified w/Rust & Oxidation Inhibitors
description
- Premium, tacky slide and way lubricant for machine tools prevents stick-slip. May be used for chains.
applications
- Bearings
- Conveyors
- Gibs
- Slideways
features
- Appearance: Brown/amber liquid
- ISO viscosity grade: 220
- SAE viscosity grade: 50
- Base oil viscosity: 1165 SUS at 100 °F
| Container Type | Pail |
| SAE No. | 50 |
| Container Size | 5 gal |
| Flash Point | 530 °F |
| Series | Drosera MS 220 |
| Weight | 40.0 LB |
| EAN or UPC | 662383243155 |

