- 55 gal Drum
- Designed to Assure the Tough & Uniform Oil Film Needed to Lubricant Machine Tool Slideways, Keeping Them Ultra-Smooth
- Fortified w/Rust & Oxidation Inhibitors
description
- Premium, tacky slide and way lubricant for machine tools prevents stick-slip. May be used for chains.
applications
- Bearings
- Conveyors
- Gibs
- Slideways
features
- Appearance: Brown/amber liquid
- ISO viscosity grade: 68
- SAE viscosity grade: 20
- Base oil viscosity: 320 SUS at 100 °F
| Container Size | 55 gal |
| Container Type | Drum |
| SAE No. | 20 |
| Series | Drosera MS 68 |
| Flash Point | 420 °F |
| Weight | 437.0 LB |
| EAN or UPC | 662383719773 |
-
Delivery Via Truck


