- 55 gal Drum
- For Easy Cold Starts & No Deposit Build-Up
- USDA H2 Rated
description
- Premium, high viscosity index, antiwear hydraulic oil for severe service over a wide temperature range.
applications
- Hydraulic systems
- Machine tools
- Vacuum pumps
- Moving and sliding parts
- Gear drives
| Container Type | Drum |
| Container Size | 55 gal |
| Series | KLC-20/50 |
| Flash Point | 460 °F |
| Color | Amber |
| Viscosity Index | 160 |
| Base Oil | synthetic |
| Additives | Rust, Oxidation & Anti-Wear |
| Pour Point | -10 °F |
| SAE No. | 20-50 |
| AGMA No. | N/A |
| Weight | 437.0 LB |
| EAN or UPC | 662383392112 |


