- 16 gal Keg
- For Easy Cold Starts & No Deposit Build-Up
- USDA H2 Rated
description
- Premium, high viscosity index, antiwear hydraulic oil for severe service over a wide temperature range.
applications
- Hydraulic systems
- Machine tools
- Vacuum pumps
- Moving and sliding parts
- Gear drives
| SAE No. | 5-20 |
| Pour Point | -40 °F |
| Color | Amber |
| Series | KLC-5/20 |
| Base Oil | synthetic |
| Additives | Rust, Oxidation & Anti-Wear |
| Viscosity Index | 170 |
| Container Size | 120 lb |
| Flash Point | 400 °F |
| AGMA No. | N/A |
| ISO Viscosity Grade | ISO-32 |
| Container Type | Keg |
| Weight | 262.5 LB |


