- Equivis ZS Hydraulic & Lubricating Oil
- ISO-46
- 5 gal Pail
description
- Premium, high viscosity index, antiwear hydraulic oil for severe service over a wide temperature range.
applications
- Hydraulic systems
- Machine tools
- Vacuum pumps
- Moving and sliding parts
- Gear drives
| Additives | Rust, Oxidation & Anti-Wear |
| Color | Amber |
| Container Type | Pail |
| SAE No. | 15 |
| Base Oil | synthetic |
| ISO Viscosity Grade | ISO-46 |
| Container Size | 5 gal |
| Weight | 40.0 LB |

