- 16 gal Keg
- For Easy Cold Starts & No Deposit Build-Up
- USDA H2 Rated
description
- Premium, high viscosity index, antiwear hydraulic oil for severe service over a wide temperature range.
applications
- Hydraulic systems
- Machine tools
- Vacuum pumps
- Moving and sliding parts
- Gear drives
| Container Size | 120 lb |
| Pour Point | -25 °F |
| SAE No. | 10-30 |
| Container Type | Keg |
| Flash Point | 430 °F |
| Viscosity Index | 165 |
| Base Oil | synthetic |
| Color | Amber |
| ISO Viscosity Grade | ISO-68 |
| AGMA No. | N/A |
| Additives | Rust, Oxidation & Anti-Wear |
| Series | KLC-10/30 |
| Weight | 262.5 LB |


