- 55 gal Drum
- ISO Viscosity Grade 150
- 385 °F Flash Point
- Contains Rust and Oxidation Additives
applications
- For pneumatic percussion tools
features
- Tacky
- Extreme pressure treated
- Rust inhibited
- Water displacing
- Resists throw off, minimizes housekeeping
- Reduces corrosion
- Protects components
compliances
- 0
| Container Type | Drum |
| ISO Viscosity Grade | ISO-150 |
| Container Size | 55 gal |
| Flash Point | 385 °F |
| Additives | Rust and Oxidation |
| Weight | 462.0 LB |

