- 120 lb Keg
- ISO Viscosity Grade 68
- 375 °F Flash Point
- Contains Rust and Oxidation Additives
applications
- For pneumatic percussion tools
features
- Tacky
- Extreme pressure treated
- Rust inhibited
- Water displacing
- Resists throw off, minimizes housekeeping
- Reduces corrosion
- Protects components
compliances
- 0
| Additives | Rust and Oxidation |
| ISO Viscosity Grade | ISO-68 |
| Container Type | Keg |
| Container Size | 120 lb |
| Flash Point | 375 °F |
| Weight | 136.0 LB |

