- 35 lb Pail
- 30 SAE
- 506 °F Viscosity @ 100 °F S.U.S
- 455 °F Flash Pont
- 0 °F Pour Point
applications
- Air compressors where manufacturer specifies a detergent type oil
- General-purpose in-plant oiling
- Vacuum pumps
features
- Contains corrosion and oxidation inhibitors
- Contains lubricity treatment
- High level of detergent/dispersancy characteristics
- Helps disperse gums and frees rings
- Reduces sludge
- Helps keep compressors clean
compliances
- 0
| Container Type | Pail |
| Viscosity @ 100°F S.U.S. | 506 |
| Container Size | 35 lb |
| Base Oil | Petroleum |
| Flash Point | 455 °F |
| Pour Point | 0 °F |
| SAE No. | 30 |
| Weight | 40.0 LB |

