- 1 gal Bottle
- Used for Most Machining & Grinding Operation
- Multipurpose
- Perform Equally Well in Both Central Systems & Individual Sumps
description
- Heavy-duty water soluble coolant, light blue macro-emulsion, for grinding and cutting ferrous and nonferrous metals.
features
- Appearance: Dark blue liquid
- Chlorine/extreme pressure: 12%
- pH value 5% emulsion: 9.3
- Rust test, cast iron chip: Pass
- Copper strip corrosion: 1A
| Container Type | Bottle |
| Container Size | 1 gal |
| Flash Point | 340 °F |
| Appearance | Dark Blue Microemulsion |
| Application | Grinding, Tapping, Cutting, Drilling, Stamping, Sawing, Thread rolling |
| Weight | 7.5 LB |

