- 55 gal Drum
- Provides 4 Times the Life of Petroleum Oil
- Compatible w/Paints, Seals, Elastomers, and Petroleum Lubricants
description
- Premium diester fluids for extended drain and long equipment life – keeps machines running clean.
features
- Kinematic viscosity 45 @ 40 °C
- Base oil viscosity: 67 cSt at 40 °C
- 8.3 at 100 °C
- Appearance: Clear amber liquid
- Pour point: -40 °F
compliances
- 0
| ISO Viscosity Grade | ISO-46 |
| Viscosity Index | N/A |
| Family Name | Dacnis SE Synthetic Air Compressor Oil |
| Flash Point | 485 °F |
| Container Type | Drum |
| Color | Amber |
| SAE No. | 20 |
| Type | Air Compressor Oil |
| Series | Dacnis SE 46 |
| Container Size | 55 gal |
| Base Oil | Polyalphaolefin-Synthetic |
| Pour Point | -40 °F |
| Weight | 412.5 LB |

