- General Purpose Soluble Oil
- 5 gal Pail
description
- LACTUCA 5043 S is a general purpose soluble oil, which was designed to perform satisfactorily in light to moderate machining operations.
- LACTUCA 5043 S is recommended for machining all carbon steels, aluminum, copper and brass.
applications
- General purpose
- Grinding
- Milling
features
- Appearance: Clear brown liquid
- Base oil viscosity: 32 SUS at 100 °F
| Container Type | Pail |
| Appearance | Clear Brown |
| Container Size | 5 gal |
| Flash Point | 360 °F ASTM D92 |
| Weight | 42.0 LB |
| EAN or UPC | 662383354356 |

