- 55 gal Drum
- Used for Most Machining & Grinding Operation
- Multipurpose
- Perform Equally Well in Both Central Systems & Individual Sumps
description
- Heavy-duty water soluble coolant, light blue macro-emulsion, for grinding and cutting ferrous and nonferrous metals.
applications
- Grinding
- Tapping
- Cutting
- Drilling
- Stamping
- Sawing
- Thread rolling
features
- Appearance: Dark blue liquid
- Chlorine/extreme pressure: 12%
- pH value 5% emulsion: 9.3
- Rust test, cast iron chip: Pass
- Copper strip corrosion: 1A
| Container Size | 55 gal |
| Appearance | Dark Blue Microemulsion |
| Flash Point | 340 °F |
| Container Type | Drum |
| Weight | 492.0 LB |
| EAN or UPC | 662383718691 |


