- Heavy-Duty Macro-Emulsion
- 5 gal Pail
description
- LACTUCA 5304 S is a heavy-duty, chlorinated oil, which was designed to perform satisfactorily in all of the most severe machining operations. By design, this product releases chlorine to form a pressure-resistant barrier between the workpiece and die.
applications
- Grinding
- Tapping
- Cutting
- Drilling
- Stamping
- Sawing
- Thread rolling
features
- Appearance: Dark blue liquid
- Chlorine/extreme pressure: 12%
- pH value 5% emulsion: 9.3
- Rust test, cast iron chip: Pass
- Copper strip corrosion: 1A
| Container Type | Pail |
| Appearance | Dark Blue Microemulsion |
| Flash Point | 340 °F |
| Container Size | 5 gal |
| Weight | 44.0 LB |
| EAN or UPC | 662383354257 |

