- 16 gal Keg
- Use for General Purpose Machine Shop Work
- Reduces Heat Friction
- Does Not Contain Chlorinated Hydrocarbons
- Soluble in Oil or Kerosene
description
- General purpose, water soluble oil, stable emulsion, excellent cooling and lubricity, good wetting ability.
applications
- General purpose
- Grinding
- Milling
features
- Appearance: Clear brown liquid
- Base oil viscosity: 32 SUS at 100 °F
| Flash Point | 360 °F ASTM D92 |
| Container Type | Keg |
| Appearance | Clear Brown |
| Container Size | 16 gal |
| Weight | 262.5 LB |


