TotalEnergies
LACTUCA5043S PAIL
PENDING RECODE TO TOT_LACTUCA 5043 S 5GAL, MTRL - 116483807
Item #102121074
- General Purpose Soluble Oil
- 5 gal Pail
applications
- General purpose
- Grinding
- Milling
features
- Appearance: Clear brown liquid
- Base oil viscosity: 32 SUS at 100 °F
| Container Size | 5 gal |
| Container Type | Pail |
| Flash Point | 360 °F ASTM D92 |
| Appearance | Clear Brown |
| Weight | 41.0 LB |
