- Multis Complex Grease
- 14 oz Cartridge
- Lithium Complex Grease with Moly
applications
- Applications operating under severe conditions, particularly under high load and high temperature conditions in which a conventional lithium soap grease is no longer sufficient
- Ball bearings, plain bearings, and roller bearings subjected to impacts and vibrations in transportation, agriculture, and off-road vehicles
- Suitable for general purpose industrial applications requiring a NLGI 2 grade, high temperature, extreme pressure grease
features
- Meets a wide variety of requirements and applications
- Miscible with the majority of other conventional soap greases
- Durable and resistant to water, pollution, and temperature variations
- Very good adhesion to metals
- Excellent mechanical and thermal stability
- Excellent anti-rust and anti-corrosion properties
- Contains molybdenum disulfide
- Does not contain lead or any other heavy metals harmful to humans or the environment
- Always avoid contamination of the grease by dust and/or dirt when applying
- Preferably use a pneumatic pump system or cartridges
compliances
- 0
| Lubricant Type | Lithium Complex Grease with Moly |
| Container Size | 14 oz |
| Family Name | Multis Complex Grease |
| Container Type | Cartridge |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Weight | 1.04 LB |
| EAN or UPC | 662383732949 |

