- 14 oz Cartridge
- Amber Color
- Lithium Based
- General Purpose
features
- Designed for the economical lubrication of all applications operating under severe conditions
- Formulated for the lubrication of ball bearings, plain bearings and roller bearings subjected to impacts and vibrations in transportation, agriculture and off-road vehicles
- Suitable for general purpose industrial applications requiring a NLGI 2 grade, extreme pressure grease
- Avoid contamination of the grease by dust and/or dirt when applying
- Preferably use a pneumatic pump system or cartridges
- Multiple grades meet a wide variety of requirements and applications
- Miscible with the majority of other conventional soap greases
- Durable and resistant to water, pollution and temperature variations
- Very good adhesion to metals
- Good mechanical and thermal stability
- Excellent anti-rust and anti-corrosion properties
- Does not contain lead or any other heavy metals harmful to humans or the environment
- ISO 6743-9: L-XBEHB 2 complliant
- DIN 51502: KP2P-20 complliant
- NLGI LB (#2 grade)
| NLGI No. | 2 |
| Application | Bearings, Ball Joints, Chassis, U-Joints, Trucks |
| Odor | Petroleum |
| Type | General Purpose, Lubricant |
| Temperature Range [Min] | -20 °F |
| NLGI Grade | 2 |
| Container Size | 14 oz |
| ASTM Drop Point | 380 °F |
| Container Type | Cartridge |
| Temperature Range [Max] | 375 °F |
| Base Oil | Lithium |
| Family Name | Multis Complex Grease |
| VOC Content | 0 |
| Color | Amber |
| Weight | 1.02 LB |

