- 55 gal Drum
- SAE 250
- A Water White Oil Used in Enclosed Gears
description
- Food-grade gear, bearing and compressor lubricant fortified with extreme pressure, antioxidant and antirust protection. Ensures long machine life while reducing contamination problems as required by the HACCP.
applications
- Helical and bevel gear reducers
- Worm gears
- Plain and antifriction bearings
- Angelus sanitary can closing machines
- Reciprocating air compressors
features
- Higher load protection
- Good water separation
- Resists food acids and alkalis
- Non-toxic: Will not cause adverse health effects
- NSF H1 registered
| Family Name | Nevastane® Food Grade Oil |
| Fire Point | 435 °F |
| AGMA No. | 8A |
| Container Type | Drum |
| Application | Open Gears, Chain, Bearings, Enclosed Gears, Low Speed Plain & Anti-Friction Bearings |
| Container Size | 55 gal |
| USDA/FDA | NSF H1 |
| Base Oil | Mineral Oil |
| ISO Viscosity Grade | ISO-1000 |
| SAE No. | 250 |
| Flash Point | 405 °F |
| SAE Gear No. | 250 |
| Weight | 437.0 LB |
-
![]()
-
HACCP Friendly



